Gracious Dining 3 Tiered Rectangle Porcelain Plate Set with Gold Metal Stand

  • Mfr # 107356.04

  • Zoro # G121737981


product price: $38.19
/ea

Key Features

Material
Porcelain
Overall Height
10 in
Overall Width
13 in
Overall Length
17 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107356.04
Zoro #
G121737981
UPC #
085081305374
Country of Origin
China

Dimensions

Overall Height
10 in
Overall Width
13 in
Overall Length
17 in

Details

Material
Porcelain
Item
Porcelain Plate Set
Color
White

Description

The Gibson Elite Gracious Dining 3 Tiered Porcelain Plate Set with Gold Metal Stand is ideal for displaying your dishes and hors d'oeuvres in style. These chic serving platters feature a timeless design and are made of durable porcelain. With the sturdy sophisticated gold metal rack, this serving set will surely be a conversation starter at your next dining occasion!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.