Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gracious Dining 4 Piece Bakeware Set

  • Mfr # 131666.04

  • Zoro # G321737941


product price: $56.85
/ea

Key Features

Width
16.5 in
Height
9.5 in
Color
White
Material
Stoneware
Length
7.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131666.04
Zoro #
G321737941
UPC #
085081548474
Country of Origin
China

Dimensions

Width
16.5 in
Height
9.5 in
Length
7.75 in

Details

Color
White
Material
Stoneware
Item
Bakeware Set

Description

Part of the Gracious Dining Collection by Gibson Elite this bakeware set is sleek and modern. Sophisticated style that brings character and richness to the table, blending seamlessly with a wide array of colors and motifs. This set includes one 2.8 quart rectangle baking dish, one 1.4 quart casserole with lid, and one 0.9 quart oval baking dish. This set is dishwasher, microwave, and oven safe for easy and convenient heating and clean up.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.