Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gracious Dining 4 Piece Fine Ceramic Tidbit Bowl Set with Base in White

  • Mfr # 134045.04

  • Zoro # G121736625


product price: $35.79
/ea

Key Features

Overall Width
4.5 in
Color
White
Overall Length
16.5 in
Overall Height
3 in
Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134045.04
Zoro #
G121736625
UPC #
085081550361
Country of Origin
China

Dimensions

Overall Width
4.5 in
Overall Length
16.5 in
Overall Height
3 in

Details

Color
White
Item
Tidbit Bowl Set
Material
Ceramic

Description

The Gibson Elite 4 piece tidbit bowl set is designed with sophisticated style that brings character and richness to the table. The classic design blends seamlessly with a wide array of colors and motifs, perfectly fitting in to your home and kitchen decor. Set comes with three tidbit bowls and a bamboo base that keeps everything in place- great for keeping at the center of your table for family meals and special occasions. Serve up your favorite sides and snacks in style with this 4 piece tidbit set!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.