Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gracious Dining 4 Piece Fine Ceramic Tidbit Dish Set with Acacia Wood Base

  • Mfr # 127272.04

  • Zoro # G321736418


product price: $39.89
/ea

Key Features

Material
Ceramic
Overall Length
12.1 in
Color
White
Overall Height
3 in
Overall Width
5.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127272.04
Zoro #
G321736418
UPC #
085081504531
Country of Origin
China

Dimensions

Overall Length
12.1 in
Overall Height
3 in
Overall Width
5.1 in

Details

Material
Ceramic
Item
Tidbit Dish Set
Color
White

Description

Perfect your next dinner party with the Gibson Elite Gracious Dining 4 Piece Fine Ceramic Tidbit Dish Set with Acacia Wood Base. This set features n square and two round ceramic dishes that perfectly fit into carved out divots within an acacia wood base. The ceramics are dishwasher safe for easy cleaning and it's recommended to wipe clean the wood tray. The round and square set is ideal for dips, bite sized sweets, and salty snacks.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.