Zoro Homepage

Gracious Dining 4 Piece Stoneware Tidbit Dish with Metal Rack Serving Set in White

  • Mfr # 134041.04

  • Zoro # G921738768


product price: $46.89
/ea

Key Features

Overall Height
2.5 in
Overall Width
13 in
Material
Stoneware
Color
White
Overall Length
9.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134041.04
Zoro #
G921738768
UPC #
085081550323
Country of Origin
China

Dimensions

Overall Height
2.5 in
Overall Width
13 in
Overall Length
9.25 in

Details

Material
Stoneware
Color
White
Item
Serving Set

Description

Bring sophisticated style to your home that adds character and richness to the table with this 4 piece serving set. The simple and sleek design blends seamlessly with a wide array of colors and motifs, perfect for most home decor! This classic set comes with three serving dishes that fit together into a raised metal rack. Use this serving piece for putting out appetizers, side dishes, sauces and toppings, and more! Durable stoneware dish construction is microwave and dishwasher safe for convenient clean up and re-heat. Wire rack must be hand washed only.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.