Zoro Homepage

Gracious Dining 5 Piece Fine Ceramic Tidbit Dish Set with Acacia Wood Base

  • Mfr # 127271.05

  • Zoro # G721738272


product price: $39.89
/ea

Key Features

Overall Length
11 in
Overall Width
4.5 in
Color
White
Material
Ceramic
Overall Height
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127271.05
Zoro #
G721738272
UPC #
085081504524
Country of Origin
China

Dimensions

Overall Length
11 in
Overall Width
4.5 in
Overall Height
2.5 in

Details

Item
Tidbit Dish Set
Color
White
Material
Ceramic

Description

The Gibson Elite Gracious Dining 5 Piece Fine Ceramic Tidbit Dish Set with Acacia Wood Base is the perfect accent to any snack table for lavish get-togethers. Features four white ceramic dishes that fit within a rectangle Acacia wood base. Each ceramic piece includes built-in handles, providing an easy grip and visual appeal. Tidbit dishes are dishwasher safe and wood base must be wiped clean. Serve berries, spreads, nuts, or other tiny snacks and dips.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.