Shop GIBSON ELITE
See all product information
Create Account
Gracious Dining 6 Piece Stoneware Sectional Serving Set with Revolving Wood Tray
- Mfr # 124456.06
- Zoro # G821737199
product price:Â
$
50.15
/ea
Key Features
Overall Height
2.5 in
Color
White
Overall Width
13.75 in
Overall Length
13.75 in
Material
Stoneware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 124456.06
- Zoro #
- G821737199
- UPC #
- 085081476371
- Country of Origin
- China
- Item
- Serving Set
- Color
- White
- Material
- Stoneware
Dimensions
- Overall Height
- 2.5 in
- Overall Width
- 13.75 in
- Overall Length
- 13.75 in
Description
Serve guest with the Gibson Elite Gracious Dinning 6 piece stoneware sectional serving set with rotating tray. Perfect for finger foods, snacks, and candies, this set features four serving trays with dipping bowl in the center. All set on top of a spinning table turner so no one has to reach too far for their favorite treat. The dishes are all made of stoneware for durable longevity and constant use. Also stoneware products are dishwasher safe and microwave safe for fast and easy use and the lazy Susan can be wiped with a damp cloth. Have ready for house parties, dinner parties, or for daily displays of nuts and chocolates.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.