Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gracious Dining 6 Piece Tidbit Dish Set with Rotating Wood Base

  • Mfr # 131494.06

  • Zoro # G821737595


product price: $50.69
/ea

Key Features

Overall Width
11 in
Overall Height
4 in
Color
White
Material
Ceramic
Overall Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131494.06
Zoro #
G821737595
UPC #
085081546753
Country of Origin
China

Dimensions

Overall Width
11 in
Overall Height
4 in
Overall Length
11 in

Details

Item
Tidbit Dish Set
Color
White
Material
Ceramic

Description

Serve up the perfect party platter with the Gibson Elite Gracious Dining 6 Piece Tidbit Dish Set with Rotating Wood Base. Features a dip bowl that is surrounded by removable snack dishes. These fine ceramic pieces perfectly nuzzle into the included rotating wood tray. The serverware set is dish washer safe and microwave safe and the wood base must be wiped clean with a damp cloth. Ideal for serving a variety of chips, an array of veggies, or other finger foods with your choice of dips at the center.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.