Zoro Homepage

Holland Road 20 Piece Black Stainless Steel Flatware Set

  • Mfr # 137376.2

  • Zoro # G021737005


product price: $48.75
/ea

Key Features

Height
2.5 in
Material
Stainless Steel
Color
Black
Width
7.25 in
Length
11.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137376.2
Zoro #
G021737005
UPC #
085081583826
Country of Origin
China

Dimensions

Height
2.5 in
Width
7.25 in
Length
11.25 in

Details

Material
Stainless Steel
Color
Black
Item
Flatware Set

Description

If you're looking to set an impressive table, the Gibson Elite Holland Road 20 Piece Black Stainless Steel Flatware Set is the perfect Set. This beautiful set is constructed of Stainless Steel with modern curves and a clean look. Dishwasher Safe for easy cleaning. Suitable for any occasion, this set is versatile.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.