Shop GIBSON ELITE
See all product information
Create Account
Kiesling 16 Piece Hard Square Stoneware Dinnerware Set in Taupe and Black
- Mfr # 750121025M
- Zoro # G122980492
product price:Â
$
57.19
/ea
Key Features
Overall Height
14.40 in
Color
Taupe
Overall Width
13.20 in
Overall Length
15.60 in
Material
Stoneware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750121025M
- Zoro #
- G122980492
- UPC #
- 085081251602
- Country of Origin
- China
Dimensions
- Overall Height
- 14.40 in
- Overall Width
- 13.20 in
- Overall Length
- 15.60 in
Details
- Item
- Dinnerware Set
- Color
- Taupe
- Material
- Stoneware
Description
The Kiesling 16-Piece Dinnerware Set will modernize your table with its sleek and chic design. The beautiful reactive glaze sits atop a subtle ingrained design and taupe color, making this set both bold and delicate. Added to the original square shape, this set will beautify your tablescape and all your culinary creations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.