Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kyoto 16 Piece Stoneware Double Bowl Dinnerware Set in Teal

  • Mfr # 126967.16R

  • Zoro # G421736431


product price: $95.49
/ea
Free Shipping & Returns

Key Features

Material
Stoneware
Overall Length
14 in
Color
Teal
Overall Height
13.25 in
Overall Width
13.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
126967.16R
Zoro #
G421736431
UPC #
085081501486
Country of Origin
China

Dimensions

Overall Length
14 in
Overall Height
13.25 in
Overall Width
13.75 in

Details

Material
Stoneware
Color
Teal
Item
Dinnerware Set

Description

The Kyoto Teal double bowl 16 piece dinnerware set by Gibson Elite is uniquely designed with a reactive glaze finish that makes each piece stand out on it's own. This set has a one of a kind fluid design that varies with each plate and bowl, making this the perfect set for the individualist. Comes with four dinner plates, four dessert plates, four dinner bowls, and four cereal bowls, completing a table setting for four people. Take this set out when you have guests over to make your dishes stand out and look even better, or use for your every day eating! The durable stoneware construction is dishwasher and microwave safe, making it easy to re-heat meals and clean up after.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.