
Lancaster 9.4 Inch Ceramic Nonstick Aluminum Square Frying Pan in Beige
Mfr # 143487.01
Zoro # G121740073
product price:Â $34.15
/eaKey Features
Overall Length (In.)
17.6 in
Overall Width (In.)
10 in
Overall Height (In.)
2.1 in
Material
Aluminum
Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
143487.01
Zoro #
G121740073
UPC #
085081647252
Country of Origin
China
Dimensions
Overall Length (In.)
17.6 in
Overall Width (In.)
10 in
Overall Height (In.)
2.1 in
Details
Item
Frying Pan
Material
Aluminum
Color
Beige
Description
The Gibson Elite Lancaster 9.4-Inch Ceramic Nonstick Aluminum Square Frying Pan in Beige and Grey is a must-have addition to your cookware collection. Crafted from high-quality aluminum, this frying pan offers uniform heat distribution, ensuring even cooking for all your favorite dishes. Featuring a ceramic nonstick coating, it provides a smooth cooking surface that requires less oil and makes cleaning up a breeze. With its modern beige and grey color, this square frying pan not only enhances your kitchen's style but also offers superior performance for everyday cooking. Designed for ultimate convenience, the Gibson Elite Lancaster frying pan includes draining spouts on the sides for easy pouring and reduced mess. The soft-touch handle ensures a secure and comfortable grip, while the hanging hole allows for simple storage when not in use. This versatile frying pan is compatible with gas, halogen, induction, electric, and vitroceramic stovetops, providing flexibility for any cooking setup. Whether you're preparing quick meals or gourmet dishes, the ceramic nonstick skillet is perfect for a variety of cooking needs, making it an essential tool for every kitchen.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.