Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Matisse 16-Piece Double Bowl Dinnerware Set, Cobalt

  • Mfr # 120831.16

  • Zoro # G221737195


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Overall Width
10.5 in
Color
Cobalt
Overall Length
13 in
Overall Height
10 in
Material
Stoneware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120831.16
Zoro #
G221737195
UPC #
085081440129
Country of Origin
China

Dimensions

Overall Width
10.5 in
Overall Length
13 in
Overall Height
10 in

Details

Color
Cobalt
Item
Dinnerware Set
Material
Stoneware

Description

The Matisse 16-Piece double bowl set is as charming as it is functional. This freckled set features the perfect balance of colors and design elements for an upgraded table setting. The dazzling reactive glaze lays on the striking blue shade for added elegance and uniqueness. Service for four includes four of each: Dinner Plate in at 10.5 x 10.5 0.75 1.12 lbs. Salad Plate 8.5 x 8.5 x 0.75 1.3 lbs. Dinner Bowl 8.25 x 8.25 x 2 1.4 lbs Bowl in at 5.25 x 5.25 x 3.25 0.15 lbs. Made of durable stoneware Reactive glaze finish Dishwasher safe Microwave safe

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.