Zoro Homepage

Matisse 16 Piece Stoneware Dinnerware Set in Cream with Reactive Glaze

  • Mfr # 138959.16

  • Zoro # G321738610


product price: $97.45
/ea
Free Shipping & Returns

Key Features

Material
Stoneware
Overall Width
11.6 in
Overall Height
11.6 in
Color
Cream
Overall Length
14.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
138959.16
Zoro #
G321738610
UPC #
085081599858
Country of Origin
China

Dimensions

Overall Width
11.6 in
Overall Height
11.6 in
Overall Length
14.6 in

Details

Material
Stoneware
Item
Dinnerware Set
Color
Cream

Description

Bring style and artisanal quality to your dinner table with this Gibson Elite Matisse 16 Piece Stoneware Dinnerware Set. With this set, you'll receive four of each dinner plates, dessert plates, dinner bowls, and cereal bowls which is perfect for serving every course. Each dish has a beautiful reactive glaze finish and hand painted lined pattern to make each one unique. This set is even dishwasher and microwave safe making it great for everyday use and super easy to clean up. Add this gorgeous dinnerware set with service for four to your table today.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.