Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mendocino 16 Piece Stoneware Dinnerware Set in Blue

  • Mfr # 130929.16

  • Zoro # G421738015


product price: $73.15
/ea

Key Features

Overall Width
11 in
Color
Blue
Overall Length
12.5 in
Overall Height
11.75 in
Material
Stoneware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130929.16
Zoro #
G421738015
UPC #
085081541109
Country of Origin
China

Dimensions

Overall Width
11 in
Overall Length
12.5 in
Overall Height
11.75 in

Details

Color
Blue
Item
Dinnerware Set
Material
Stoneware

Description

The Gibson Elite Mendocino 16 piece dinnerware set comes with full service for four people. The original artistry of the reactive glaze finishing technique produces differences in color, size, and texture, ensuring no two pieces are ever alike. This set features embossed arch and dot outer designs with varied coloring of blues and purples for a unique look. On top of the stand out design, this set is completely dishwasher and microwave safe for easy reheat and clean up.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.