Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Moonstruck 16 Piece Ceramic Dinnerware Set in Brown

  • Mfr # 130939.16

  • Zoro # G921736276


product price: $86.75
/ea
Free Shipping & Returns

Key Features

Material
Ceramic
Overall Length
16 in
Overall Height
11.5 in
Color
Brown
Overall Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130939.16
Zoro #
G921736276
UPC #
085081541208
Country of Origin
China

Dimensions

Overall Length
16 in
Overall Height
11.5 in
Overall Width
9 in

Details

Item
Dinnerware Set
Material
Ceramic
Color
Brown

Description

Add some style to your table with the Gibson Elite Moonstruck 16 Piece Ceramic Dinnerware Set. The reactive Glaze finishing technique varies in color, size, and texture, making every piece individually unique. This set completes a place setting for four people with four dinner plates, four dessert plates, four bowls, and four mugs. The subtle yet standout color burst design makes this set a classic go to and perfect for every day use as well as special occasions. Completely dishwasher and microwave safe for easy cleaning and convenience

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.