
Ocean Paradise 16 Piece Soft Square Stoneware Dinnerware Set in Amber
Mfr # 101783.16RM
Zoro # G521736645
product price: $78.19
/ea
Free Shipping & Returns
Key Features
Overall Height
14.8 in
Overall Width
14.6 in
Overall Length
17 in
Material
Stoneware
Color
Amber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101783.16RM
Zoro #
G521736645
UPC #
085081249647
Country of Origin
China
Dimensions
Overall Height
14.8 in
Overall Width
14.6 in
Overall Length
17 in
Details
Item
Dinnerware Set
Material
Stoneware
Color
Amber
Description
Serve your favorite meals to family and friends on the 16 piece Ocean Paradise dinnerware set by Gibson. This set features a one of a kind color burst interior design that will dress your table up and make your home meals look even better! Reactive cracked glaze interior contrasts well with the dark matte exterior, each piece will be unique and slightly different due to the reactive glaze finishing technique. Durable stoneware construction is long lasting, microwave, and dishwasher safe for easy reheat and fast clean up.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.