Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ocean Paradise 16 Piece Square Stoneware Dinnerware Set in Jade

  • Mfr # 100736.16RM

  • Zoro # G421737193


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Overall Width
14.2 in
Overall Length
17.5 in
Material
Stoneware
Color
Jade
Overall Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100736.16RM
Zoro #
G421737193
UPC #
085081239174
Country of Origin
China

Dimensions

Overall Width
14.2 in
Overall Length
17.5 in
Overall Height
14 in

Details

Material
Stoneware
Item
Dinnerware Set
Color
Jade

Description

Serve your favorite meals to family and friends on the 16 piece Ocean Paradise dinnerware set by Gibson. This set features a one of a kind color burst interior design that will dress your table up and make your home meals look even better! Reactive cracked glaze interior contrasts well with the dark matte exterior, each piece will be unique and slightly different due to the reactive glaze finishing technique. Durable stoneware construction is long lasting, microwave, and dishwasher safe for easy reheat and fast clean up.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.