Organic Decal 16 Piece Melamine Dinnerware Set in Gray
- Mfr # 750123583M
- Zoro # G922980517
product price:Â
$
32.69
/ea
Key Features
Overall Height
8.2 in
Color
Gray
Overall Width
11.6 in
Overall Length
12.8 in
Material
Melamine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750123583M
- Zoro #
- G922980517
- UPC #
- 085081230812
- Country of Origin
- China
Dimensions
- Overall Height
- 8.2 in
- Overall Width
- 11.6 in
- Overall Length
- 12.8 in
Details
- Item
- Dinnerware Set
- Color
- Gray
- Material
- Melamine
Description
Elevate your dining experience with the Gibson Elite Organic Decal 16 Piece Melamine Dinnerware Set in Gray and White, a stylish and functional choice for both everyday meals and casual entertaining. This beautifully designed set includes four dinner plates, four dessert plates, four 32-ounce dinner bowls, and four 16-ounce tumblers-providing complete service for four people. Crafted from durable melamine, each piece is lightweight, break-resistant, and ideal for indoor or outdoor use. The set features a soft gray and white color palette with a unique monochrome watercolor decal design, creating a sophisticated, modern look that complements any table setting. The organically shaped round edges add a natural, contemporary touch. For added convenience, all items are dishwasher safe on the top rack, though they are not microwave safe. Whether you're hosting a backyard gathering or enjoying a quiet family dinner, the Gibson Elite Organic Decal Dinnerware Set brings style, durability, and ease to every meal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.