
Priya 16 Piece Stoneware Reactive Glaze Dinnerware Set in Grey
Mfr # 142748.16
Zoro # G221740072
product price: $78.19
/ea
Free Shipping & Returns
Key Features
Material
Stoneware
Overall Height
11.8 in
Overall Length
11.8 in
Overall Width
11.4 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
142748.16
Zoro #
G221740072
UPC #
085081638991
Country of Origin
China
Dimensions
Overall Height
11.8 in
Overall Length
11.8 in
Overall Width
11.4 in
Details
Material
Stoneware
Item
Dinnerware Set
Color
Gray
Description
Bring style and artisanal quality to your dinner table with this Gibson Elite Priya 16 Piece Stoneware Reactive Glaze Dinnerware Set. With this set, you'll receive four of each dinner plates, dessert plates, dinner bowls, and mugs which is perfect for serving every course. Each dish has a beautiful reactive glaze finish makes each one unique. This set is even dishwasher and microwave safe making it great for everyday use and super easy to clean up. Add this gorgeous dinnerware set with service for four to your table today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.