Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ramapo 12 Piece Stoneware Dinnerware Set in White Speckle

  • Mfr # 97360.12R

  • Zoro # G721738524


product price: $73.15
/ea

Key Features

Overall Height
8.4 in
Material
Stoneware
Overall Length
17 in
Overall Width
13.8 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97360.12R
Zoro #
G721738524
UPC #
085081205414
Country of Origin
China

Dimensions

Overall Height
8.4 in
Overall Length
17 in
Overall Width
13.8 in

Details

Item
Dinnerware Set
Material
Stoneware
Color
White

Description

This Gibson 12 Piece Stoneware Dinnerware Set in White Speckle is sure to add grace and elegance to your meals. This set containing 4 dinner plates, 4 dessert plates, and 4 bowls is perfect for everyday use. Being dishwasher and microwave safe, these dishes are great to heat up leftovers and super easy to clean up. The simple white coloring is soft and modern while the dark speckling makes each dish unique and adds a nice contrast. Whether you're inviting your friends over for a fun evening or enjoying a quiet night in, this dinner set is just right for any occasion.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.