Zoro Homepage

Rhinebeck 16 Piece Round Stoneware Dinnerware Set in Blue

  • Mfr # 107223.16

  • Zoro # G521738106


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Overall Height
11 in
Color
Blue
Overall Length
15.4 in
Overall Width
9.6 in
Material
Stoneware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107223.16
Zoro #
G521738106
UPC #
085081304049
Country of Origin
China

Dimensions

Overall Height
11 in
Overall Length
15.4 in
Overall Width
9.6 in

Details

Color
Blue
Material
Stoneware
Item
Dinnerware Set

Description

The Rhinebeck dinnerware set brings sophisticated style, character and richness to the table. It blends seamlessly with a wide array of colors and motifs, making it perfect for any home setting. This original speckled set feature unique shapes and color schemes that will add charm to your tablescape. The plates are classy yet unique to any table setting. Dishes are microwave safe for quick reheating and dishwasher safe for easy cleaning.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.