Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Serenade 12 Piece Round Stoneware Dinnerware Set in Black

  • Mfr # 135248.12

  • Zoro # G721736902


product price: $78.19
/ea
Free Shipping & Returns

Key Features

Overall Width
11 in
Color
Black
Overall Height
11 in
Overall Length
11 in
Material
Stoneware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135248.12
Zoro #
G721736902
UPC #
085081562470
Country of Origin
China

Dimensions

Overall Width
11 in
Overall Height
11 in
Overall Length
11 in

Details

Color
Black
Material
Stoneware
Item
Dinnerware Set

Description

The Gibson Elite Serenade 12 Piece Round Stoneware Dinnerware Set in Black spins modern and minimalist aesthetic that can suit any dinning table. Pair this set with colorful table settings for a good balance of colors or keep the tablescape simple and let the food take the show. Made from stoneware, the set is dishwasher safe for effortless cleaning and microwave safe for fast reheating. Enjoy the cups and dishes as you eat a variety of meals such as pastas, soups, sandwiches, desserts or more.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.