Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Serenity 16-Piece Dinnerware Set, Grey

  • Mfr # 111099.16

  • Zoro # G521737611


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Color
Gray
Overall Width
10.5 in
Material
Stoneware
Overall Length
15.5 in
Overall Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111099.16
Zoro #
G521737611
UPC #
085081342805
Country of Origin
China

Dimensions

Overall Width
10.5 in
Overall Length
15.5 in
Overall Height
9 in

Details

Color
Gray
Item
Dinnerware Set
Material
Stoneware

Description

The Gibson Elite Serenity allies calm and character in a beautifully crafted set. The artisanal crackle reactive glaze sitting onto soft white stoneware adds to the elegance and uniqueness of each piece. This dazzling yet subtle set will honor and impress both you and your guests while providing depth to your table setting all are sure to love. The 16-piece dinnerware set includes four of each: 10.5-inch dinner plate, 8.25-inch dessert plate, 5.75-inch bowl, and 14-ounce mug. Dishwasher and Microwave Safe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.