Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Serenity Crackle Glazed 16 Piece Stoneware Dinnerware Set in Grey and White

  • Mfr # 114326.16RM

  • Zoro # G121739336


product price: $58.49
/ea

Key Features

Overall Width
13.4 in
Overall Height
13.4 in
Material
Stoneware
Color
Gray
Overall Length
17.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114326.16RM
Zoro #
G121739336
UPC #
085081375070
Country of Origin
China

Dimensions

Overall Width
13.4 in
Overall Height
13.4 in
Overall Length
17.6 in

Details

Material
Stoneware
Color
Gray
Item
Dinnerware Set

Description

The Gibson Elite Serenity allies calm and character in a beautifully crafted set. The artisanal crackle reactive glaze sitting on top of a soft white stoneware adds to the elegance and uniqueness of each piece. This dazzling yet subtle set will honor and impress both you and your guests while providing depth to your table setting all are sure to love. Dishwasher and microwave safe stoneware construction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.