Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soho Lounge 16-Piece Soft Square Dinnerware Set in Blue

  • Mfr # 61221.16RM

  • Zoro # G021739221


product price: $64.19
/ea

Key Features

Material
Stoneware
Overall Width
12.75 in
Overall Height
2 in
Overall Length
12.75 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61221.16RM
Zoro #
G021739221
UPC #
085081842824
Country of Origin
China

Dimensions

Overall Width
12.75 in
Overall Height
2 in
Overall Length
12.75 in

Details

Material
Stoneware
Item
Dinnerware Set
Color
Blue

Description

Soho Lounge 16-Piece Dinnerware Soft Square Set is made of highly durable stoneware with ingrained glossy design, and is built to last for years. It is perfect for everyday use and for any special occasions. The vibrant colors are a perfect addition to any table set. This set includes: four 12.75 in. square dinner plates, four 9 in. square dessert plates, four 6.25 in. bowls and four 13 oz. two-tone reactive glaze mugs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.