Zoro Homepage

Soho Lounge 16 Piece Soft Square Stoneware Dinnerware Set in Purple

  • Mfr # 61694.16R

  • Zoro # G421737223


product price: $75.59
/ea
Free Shipping & Returns

Key Features

Material
Stoneware
Overall Length
17 in
Color
Purple
Overall Width
13.5 in
Overall Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61694.16R
Zoro #
G421737223
UPC #
085081847553
Country of Origin
China

Dimensions

Overall Length
17 in
Overall Width
13.5 in
Overall Height
8 in

Details

Material
Stoneware
Color
Purple
Item
Dinnerware Set

Description

The Gibson Elite Soho Lounge 16 Piece Soft Square Stoneware Dinnerware Set in Purple is an elegant collection that helps you set your table with style. These dishes features a beautiful reactive glaze finish in purple, and a soft square shape, making your dinners even more special with these dishes. This table setting is stylish enough for special occasions and sturdy enough for everyday dining.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.