Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soho Lounge 16 Piece Stoneware Dinnerware Set in Light Grey

  • Mfr # 130932.16

  • Zoro # G921736870


product price: $81.35
/ea
Free Shipping & Returns

Key Features

Material
Stoneware
Overall Width
10.5 in
Overall Height
8 in
Overall Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130932.16
Zoro #
G921736870
UPC #
085081541130
Country of Origin
China

Dimensions

Overall Width
10.5 in
Overall Height
8 in
Overall Length
15 in

Details

Material
Stoneware
Item
Dinnerware Set
Color
Light Grey

Description

The Gibson Elite Soho Lounge 16 Piece Stoneware Dinnerware Set in Light Grey is a clean and natural look that brightens up any dinner table. It features a speckled reactive glaze finish with a light grey color. The square shape of each piece frames photogenic meals for perfect presentation. Made of stoneware, this table setting is dishwasher safe for fast cleaning and microwave safe for easy heating. Serve guest a fantastic dinner, enjoy an easy going lunch with family, or delight yourself to the perfect breakfast.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.