Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soho Lounge 16 Piece Stoneware Dinnerware Set in Red

  • Mfr # 78937.16

  • Zoro # G121737264


product price: $79.59
/ea
Free Shipping & Returns

Key Features

Material
Stoneware
Overall Height
8.5 in
Overall Length
15 in
Overall Width
11 in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78937.16
Zoro #
G121737264
UPC #
085081021182
Country of Origin
China

Dimensions

Overall Height
8.5 in
Overall Length
15 in
Overall Width
11 in

Details

Material
Stoneware
Item
Dinnerware Set
Color
Red

Description

Set the table with the solid style of the Gibson Elite Soho Lounge 16 Piece Stoneware Dinnerware Set in Red. Every piece features a matte white exterior with a bold glossy red accent. The red tint compliments the color of any meal. Its stoneware construction is dishwasher safe and microwave safe for every day convenience. Show off at dinner parties, brighten up your home made dishes, or enjoy your favorite foods with the family.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.