
Soho Lounge 2 Piece 11.75 Inch Rectangular Platter Set in Matte Black
Mfr # 99803.02R
Zoro # G921737747
product price: $34.15
/eaKey Features
Length
11.75 in
Overall Width
5.2 in
Height
1 in
Color
Black
Material
Stoneware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99803.02R
Zoro #
G921737747
UPC #
085081229847
Country of Origin
China
Dimensions
Length
11.75 in
Overall Width
5.2 in
Height
1 in
Details
Item
Rectangular Platter
Color
Black
Material
Stoneware
Description
Serve your favorite sides, desserts, appetizers, and more in style with this two piece platter set by Gibson. These rectangular 11.75in platters are perfect for serving small finger foods or sushi, with the raised sides and matte finish, these simple yet modern platters will give your table the finishing touch it needs. Constructed of durable stoneware construction that is both microwave and dishwasher safe for durable long lasting use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.