Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soho Lounge Round 16-Piece Dinnerware Set, Blue

  • Mfr # 94826.16

  • Zoro # G021738156


product price: $74.49
/ea

Key Features

Overall Length
15 in
Overall Height
5 in
Color
Blue
Material
Stoneware
Overall Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94826.16
Zoro #
G021738156
UPC #
085081180070
Country of Origin
China

Dimensions

Overall Length
15 in
Overall Height
5 in
Overall Width
10 in

Details

Item
Dinnerware Set
Color
Blue
Material
Stoneware

Description

The Soho Lounge round dinnerware set has a rich contrasting two-tone pattern that delivers a stylish feel to any table.The reactive glaze laid atop the delicate blue color adds sophistication to this contemporary set. Each piece is made of durable stoneware and the artistry of its reactive glaze finishing technique produces differences in and texture, ensuring no two pieces are ever alike. Set Includes: Four 11 in. Dinner Plates, Four 7.75 in. Dessert Plates, Four 5.in. Bowls, Four 13.5 oz. Mugs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.