Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sparland 20 Piece Stainless Steel Flatware Set

  • Mfr # 91439.2

  • Zoro # G821736918


product price: $56.85
/ea

Key Features

Height
1 in
Color
Silver
Material
Stainless Steel
Length
9 in
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91439.2
Zoro #
G821736918
UPC #
085081146205
Country of Origin
China

Dimensions

Height
1 in
Length
9 in
Width
1 in

Details

Color
Silver
Material
Stainless Steel
Item
Flatware Set

Description

The elegant Sparland 20 Piece Flatware Set by Gibson Elite will elevate your dining experience. Made of high quality stainless steel, it features a mirror polish finish that will beautify your table and enhance your mealtimes. Its simple yet sophisticated design makes it idea for any occasion. This beautiful set is includes : Four Salad Forks 7 x .75 x .25 - 0.04 lbs Four Dinner Forks 8.25 x 1 x .25 - 0.06 lbs Four Dinner Knives 9 x .75 x .25 - 0.08 lbs Four Dinner Spoons 8 x 1.5 x .25 - 0.08 lbs Four Teaspoons 6.75 x 1.25 x .25 - 0.06 lbs Durable stainless steel construction Mirror polished finish Forged 18/0 construction

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.