Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Embossed 16 Piece Stoneware Dinnerware Set in Blue

  • Mfr # 120041.16R

  • Zoro # G221739151


product price: $62.49
/ea

Key Features

Overall Height
13.2 in
Material
Stoneware
Color
White
Overall Length
15 in
Overall Width
13.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120041.16R
Zoro #
G221739151
UPC #
085081432223
Country of Origin
China

Dimensions

Overall Height
13.2 in
Overall Length
15 in
Overall Width
13.8 in

Details

Material
Stoneware
Color
White
Item
Dinnerware Set

Description

Add a touch of elegance to your dinner table with this Gibson Elite Spiral Embossed 16 Piece Stoneware Dinnerware Set. A gorgeous and unique spiral embossed texture with a delicate speckled reactive glaze rims makes these dishes the center of attention during any meal. The sturdy stoneware construction will last for plenty of years and being dishwasher and microwave safe makes these convenient for everyday use. In this set, you'll receive four of each matching dinner plates, dessert plates, cereal bowls, and mugs. Welcome this beautiful farmhouse inspired dishes into your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.