
Spiral Embossed 16 Piece Stoneware Dinnerware Set in Taupe
Mfr # 120042.16R
Zoro # G421737353
product price: $86.79
/ea
Free Shipping & Returns
Key Features
Overall Length
15 in
Overall Width
13.8 in
Overall Height
13.2 in
Color
White
Material
Stoneware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120042.16R
Zoro #
G421737353
UPC #
085081432230
Country of Origin
China
Dimensions
Overall Length
15 in
Overall Width
13.8 in
Overall Height
13.2 in
Details
Item
Dinnerware Set
Color
White
Material
Stoneware
Description
Add a touch of elegance to your dinner table with this Gibson Elite Spiral Embossed 16 Piece Stoneware Dinnerware Set. A gorgeous and unique spiral embossed texture with a delicate speckled reactive glaze rims makes these dishes the center of attention during any meal. The sturdy stoneware construction will last for plenty of years and being dishwasher and microwave safe makes these convenient for everyday use. In this set, you'll receive four of each matching dinner plates, dessert plates, cereal bowls, and mugs. Welcome this beautiful farmhouse inspired dishes into your home today!
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.