Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stonehenge 20 Piece Flatware Set in Black

  • Mfr # 79575.2

  • Zoro # G221736778


product price: $49.99
/ea

Key Features

Color
Black
Length
11 in
Material
Stainless Steel
Height
3 in
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79575.2
Zoro #
G221736778
UPC #
085081027566
Country of Origin
China

Dimensions

Length
11 in
Height
3 in
Width
8 in

Details

Color
Black
Item
Flatware Set
Material
Stainless Steel

Description

The Gibson Elite Stonehenge 20-Piece Stainless Steel Flatware Set is essential for everyday dining. Its all black design is highlighted by a subtle yet intricate handle for added elegance. Despite its unique and original look, this classy set will blend with any table decor, making it a staple for every home. Includes four of each : Dinner Knives, Dinner Forks, Teaspoons, Salad Forks, and Dinner Spoons Dinner Spoon 8.00 x 2.00 x .5 - 3.1oz Teaspoon 7.50 x 1.50 x .50 - 1.9oz Salad Fork 7.50 x 1.00 x .50 - 1.7oz Dinner Fork 8.00 x 1.00 x 1.00 - 2.4oz Dinner Knife 9.00 x 1.00 x .50 - 3.5oz

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.