Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stonehenge 20 Piece Flatware Set in Rose Gold

  • Mfr # 79576.2

  • Zoro # G121736519


product price: $59.99
/ea

Key Features

Width
8 in
Material
Stainless Steel
Length
11 in
Height
3 in
Color
Rose Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79576.2
Zoro #
G121736519
UPC #
085081027573
Country of Origin
China

Dimensions

Width
8 in
Length
11 in
Height
3 in

Details

Material
Stainless Steel
Item
Flatware Set
Color
Rose Gold

Description

The Gibson Elite Stonehenge 20-Piece Stainless Steel Flatware Set is essential for everyday dining. Its rose gold design is highligted by a subtle yet intricate handle for added elegance. Despite its unique and original look, this classy set will blend with any table decor, making it a staple for every home. Includes four of each : Dinner Knives, Dinner Forks, Teaspoons, Salad Forks, and Dinner Spoons

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.