
Stoneware Gracious Dining 4 Piece Bakeware Set in White
Mfr # 131667.04
Zoro # G321739426
product price: $56.85
/eaKey Features
Height
10 in
Material
Stoneware
Length
12 in
Width
9 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
131667.04
Zoro #
G321739426
UPC #
085081548481
Country of Origin
China
Dimensions
Height
10 in
Length
12 in
Width
9 in
Details
Material
Stoneware
Item
Bakeware Set
Color
White
Description
The Gibson Elite Gracious Dining 4 piece bakeware set is designed with sophisticated style that brings character and richness to the table, blending seamlessly with a wide array of colors and motifs. This four piece set has all your baking essentials, including one loaf pan, one pie pan, one round baker, and one casserole. Each piece is embossed with vertical stripes to add a touch of design while still keeping it classic and simple. Dishwasher, microwave and oven safe dishes.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.