Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tequesta 16-Piece Square Dinnerware Set, Taupe

  • Mfr # 92131.16

  • Zoro # G921740105


product price: $89.89
/ea
Free Shipping & Returns

Key Features

Overall Width
10.75 in
Color
Taupe
Overall Length
10.75 in
Overall Height
8 in
Material
Stoneware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92131.16
Zoro #
G921740105
UPC #
085081153128
Country of Origin
China

Dimensions

Overall Width
10.75 in
Overall Length
10.75 in
Overall Height
8 in

Details

Color
Taupe
Material
Stoneware
Item
Dinnerware Set

Description

The Tequesta 16 Piece Dinnerware Set in stunning reactive Taupe glaze by Gibson Elite seamlessly blends the functionality of everyday use with dynamic artistic qualities. Not only is this stoneware set brilliantly colored, but it's also functional, bringing together all tables and guests alike.Perfect for any occasions. Includes: Four 10.75 in. dinner plates Four 8.35 in. dessert plates Four 7 in. bowls and 13 oz. mugs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.