Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Terranea 12 Piece Dinnerware Set in Grey

  • Mfr # 116889.12

  • Zoro # G721737732


product price: $68.85
/ea

Key Features

Overall Width
11 in
Overall Length
11 in
Material
Terracotta
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116889.12
Zoro #
G721737732
UPC #
085081400703
Country of Origin
China

Dimensions

Overall Width
11 in
Overall Length
11 in
Overall Height
1 in

Details

Item
Dinnerware Set
Color
Gray
Material
Terracotta

Description

Beautifully crafted, the Terranea 12-Piece Dinnerware Set will make your culinary creations look fanciful. With its elegantly crafted borders, the Terranea dinnerware set presents an artisanal character that will fill your home with warmth and dress your table in charm. Additionally, the sleek reactive glaze nicely complements the subtle grey color for added sleekness and elegance. Each piece will vary slightly. The original artistry of the reactive glaze finishing technique produces differences in color, size and texture, ensuring no two pieces are ever alike. Features: * Made of terracotta * Reactive glaze finish * Dishwasher safe * Microwave safe

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.