Zoro Homepage

Terranea 12 Piece Round Terracotta Dinnerware Set in Teal

  • Mfr # 116888.12

  • Zoro # G021737920


product price: $73.59
/ea

Key Features

Overall Length
11 in
Material
Terracotta
Overall Width
11 in
Overall Height
1 in
Color
Teal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116888.12
Zoro #
G021737920
UPC #
085081400697
Country of Origin
China

Dimensions

Overall Length
11 in
Overall Width
11 in
Overall Height
1 in

Details

Material
Terracotta
Item
Dinnerware Set
Color
Teal

Description

Beautifully crafted, the Gibson Elite Terranea 12 Piece Terracotta Dinnerware Set in Tea will make your culinary creations look fanciful. With its elegantly crafted borders, the Terranea table setting presents an artisanal character that will fill your home with warmth and dress your table in charm. Additionally, the sleek reactive glaze dishes nicely complement the delicate teal for added sleekness and elegance. Each plate and bowl will vary slightly; the original artistry of the reactive glaze finishing technique produces differences in color, size and texture, ensuring no two pieces are ever alike.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.