
Woodlands 16 Piece Melamine Wood Grain Decal Dinnerware Set
Mfr # 99899.16R
Zoro # G321738702
product price: $44.69
/eaKey Features
Color
Light Brown
Overall Height
7.6 in
Overall Length
12 in
Overall Width
11 in
Material
Melamine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99899.16R
Zoro #
G321738702
UPC #
085081230805
Country of Origin
China
Dimensions
Overall Height
7.6 in
Overall Length
12 in
Overall Width
11 in
Details
Color
Light Brown
Item
Dinnerware Set
Material
Melamine
Description
Serve up some delicious dinner with this Gibson Elite Woodlands 16 Piece Melamine Wood Grain Decal Dinnerware Set. Made from light and durable melamine, these dishes are chip resistant and significantly lighter compared to traditional ceramic dinnerware. Each dish features a gorgeous wood grain decal, giving the appearance of real wood without the splinters! In this set, you'll receive four of each dinner plates, dessert plates, salad bowls, and tumblers making it perfectly serve up to four people. This set is top rack dishwasher safe for easy cleanup, however these are not microwave safe.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.