Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Espresso 13 Piece Small 3 oz Stoneware Coffee Cup Set with Wire Saucer Cup Rack

  • Mfr # 53506.13

  • Zoro # G221738079


product price: $34.45
/ea

Key Features

Material
Stoneware
Color
White
Overall Height
4 in
Overall Width
4.5 in
Overall Length
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53506.13
Zoro #
G221738079
UPC #
085081764782
Country of Origin
China

Dimensions

Overall Height
4 in
Overall Width
4.5 in
Overall Length
9.5 in

Details

Material
Stoneware
Color
White
Item
Cup Set

Description

The Gibson Espresso 13 Piece Small 3 oz Stoneware Coffee Cup Set with Wire Saucer Cup Rack set is the ideal set for every kitchen. White cups are easy to clean and care for, dishwasher safe. Each cup can hold about 3oz of espresso, assuring you have enough coffee to triumph through the day. Wire caddy allows for you to display your cups and saucers beautifully on any counter space and allows for a quick and easy lift to move or store away. Includes Six 3 fl oz Expresso Cups (3" x 2.5" x 1.25" - 3.35 oz), Six Saucers (4.25" x 4.25" x 0.75" - 2.85 oz), and One Metal Wire Caddy. Enjoy expresso, chai tea, and other hot drinks with friends, family, special guests, or casually by yourself!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.