Everyday 11 Inch Highberry Chicken Fryer with Lid in Grey

  • Mfr # 127789.02

  • Zoro # G621737290


product price:  $35.49
/ea

Key Features

Length
19 in
Material
Aluminum
Color
Gray
Overall Width
11 in
Overall Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127789.02
Zoro #
G621737290
UPC #
085081509703
Country of Origin
China

Dimensions

Length
19 in
Overall Width
11 in
Overall Height
3 in

Details

Material
Aluminum
Color
Gray
Item
Chicken Fryer

Description

This Highberry chicken fryer by Gibson Everyday is perfect for frying meats or cooking large portions! The wide base and 3in height gives you some extra splash guard when frying, and plenty of base cooking area for preparing whole one-pot meals. Nonstick interior coating makes cleaning up easy and prevents extra food particles from sticking. Bakelite handle stays cool while you cook for easy mobility while the pan is still hot. This pan comes with a vented tempered glass lid so you can monitor your cooking progress as you go! Hand wash only.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.