Zoro Homepage

12 Inch Highberry Nonstick All Purpose Pan with Lid in Grey

  • Mfr # 127790.02

  • Zoro # G321737101


product price: $32.49
/ea

Key Features

Material
Aluminum
Width
12 in
Height
3 in
Color
Gray
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127790.02
Zoro #
G321737101
UPC #
085081509710
Country of Origin
China

Dimensions

Width
12 in
Height
3 in
Length
14 in

Details

Material
Aluminum
Item
All Purpose Pan
Color
Gray

Description

The Gibson Everyday 12 Inch Highberry Nonstick All Purpose Pan with Lid in Grey suits chefs of all skill ranges. It's nonstick interior provides easy food release and fast cleaning afterwards. The bakelight knob and handles stay cool to the touch through out the entire cooking process. For long lasting care and quality, hand wash the pan. The unique deep pan makes it possible to sear, saute, deep fry, and stew for a multitude of meals.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.