Zoro Homepage

Alhambra Blues 12 Piece Melamine Dinnerware Set in Blue and White

  • Mfr # 93742.12

  • Zoro # G321737323


product price: $43.39
/ea

Key Features

Overall Width
9.25 in
Overall Length
9.25 in
Material
Melamine
Color
Blue
Overall Height
4.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93742.12
Zoro #
G321737323
UPC #
085081169235
Country of Origin
China

Dimensions

Overall Width
9.25 in
Overall Length
9.25 in
Overall Height
4.8 in

Details

Item
Dinnerware Set
Material
Melamine
Color
Blue

Description

The Gibson Everyday Alhambra Blues dinnerware set is perfect for your every day indoor and outdoor use. This set comes with full service for four, including 9in dinner plates, 5.75in bowls, and 16oz tumblers. Constructed of lightweight and durable melamine, this set is top rack dishwasher safe for easy clean up. Each piece features a floral pattern with a painted rim that adds a touch of fun to your daily meals!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.