Zoro Homepage

Cardinal 7 Piece Nonstick Steel Cookware Set in Red

  • Mfr # 127788.07

  • Zoro # G321737156


product price: $64.95
/ea

Key Features

Overall Length (In.)
19.25 in
Material
Steel
Overall Width (In.)
10.5 in
Color
Red
Overall Height (In.)
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127788.07
Zoro #
G321737156
UPC #
085081509697
Country of Origin
China

Dimensions

Overall Length (In.)
19.25 in
Overall Width (In.)
10.5 in
Overall Height (In.)
5.5 in

Details

Material
Steel
Color
Red
Item
Cookware Set

Description

Update your home kitchen cookware collection with the Gibson Everyday Cardinal 7 Piece Nonstick Steel Cookware Set in Red. Every piece features bakelite handles for convenient heat-resistant handling. The nonstick coating allows for less cooking oil and quick cleaning. For long lasting care, hand wash the cookware to preserve the nonstick surfaces. These brightly colored pots and pans beautify the kitchen as you boil, fry, sear, or stew the next perfect dinner.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.