Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fairfield 16 Piece Flatware Set with Wire Caddy in Egg Shell

  • Mfr # 82673.16

  • Zoro # G821739155


product price: $32.49
/ea

Key Features

Material
Stainless Steel
Height
8.5 in
Width
3.7 in
Color
Egg Shell
Length
3.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82673.16
Zoro #
G821739155
UPC #
085081058546
Country of Origin
China

Dimensions

Height
8.5 in
Width
3.7 in
Length
3.7 in

Details

Material
Stainless Steel
Item
Flatware Set
Color
Egg Shell

Description

The Gibson Everyday Fairfield 16 piece flatware set with wire caddy, offers a simple solution to your every day dining and storage needs. This set is perfect to have when you need more flatware to cover extra guests in your home, or if you simply don't have much space left in your kitchen drawers, place your flatware on the countertop and problem solved! This dishwasher safe flatware is made with stainless steel utensils and plastic handles. Metal caddy has four sections to keep each utensil type separated.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.