Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fairmont 3 Piece Stainless Steel Flatware Set

  • Mfr # 54656.03

  • Zoro # G121737707


product price: $22.75
/ea

Key Features

Material
Stainless Steel
Length
9 in
Width
7 in
Color
Stainless Steel
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54656.03
Zoro #
G121737707
UPC #
085081776242
Country of Origin
China

Dimensions

Length
9 in
Width
7 in
Height
1 in

Details

Material
Stainless Steel
Item
Flatware Set
Color
Stainless Steel

Description

The Gibson Everyday Fairmont 3 Piece Stainless Steel Flatware Set brings class to any home setting. Each piece features an ornate stainless steel handle that is sure to last you through countless dinners. This 3 piece set is perfect for starting a new collection or makes a great addition. Durably made to be dishwasher safe for fast and easy cleaning.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.