Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gibson Home Prato 20 Piece Flatware Set

  • Mfr # 105921.2

  • Zoro # G121736410


product price: $24.35
/ea

Key Features

Width
6.5 in
Length
10 in
Height
2 in
Material
Stainless Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105921.2
Zoro #
G121736410
UPC #
085081291028
Country of Origin
China

Dimensions

Width
6.5 in
Length
10 in
Height
2 in

Details

Item
Flatware Set
Material
Stainless Steel
Color
Silver

Description

The Gibson 20 piece flatware set is a must have for any house hold. The set is complete for 4. The set is light weight and can be used every day. The set is complete for when you have guests over, or just when you come home and just want to have a bowl of cereal. The sets handles are hammered texture which makes for grip. The set includes 4 of each of salad forks, dinner forks, dinner knives, dinner spoons, and teaspoons. The set is in stainless steel. The Gibson Prato 20 piece flatware place setting is a beautiful addition to your table decor. The tumbled finish makes it a unique set. The set includes: Four Dinner Spoons: 6.75 x 1.40 x 0.10 - 0.15oz Four Dinner Forks: 8 x 1.25 x 0.10 - 0.15oz Four Dinner Knives: 9.25 x 0.50 x 0.20oz Four Teaspoons: 6 x 1.20 x 0.10oz Four Salad Forks: 6.25 x 1 x 0.10 - 0.10oz The set is dishwasher safe for easy cleaning

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.