Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Square 12 Piece Fine Ceramic Dinnerware Set in White

  • Mfr # 122729.12R

  • Zoro # G421738930


product price: $60.29
/ea

Key Features

Overall Height
11 in
Material
Ceramic
Overall Length
11.5 in
Overall Width
11.5 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122729.12R
Zoro #
G421738930
UPC #
085081459107
Country of Origin
China

Dimensions

Overall Height
11 in
Overall Length
11.5 in
Overall Width
11.5 in

Details

Item
Dinnerware Set
Material
Ceramic
Color
White

Description

Create your most memorable moments with the Gibson Everyday Hard Square 12 Piece Fine Ceramic Dinnerware Set in White. With class and elegance, this stunning white set is perfect for intimate family gatherings or celebrations with your loved ones. Large sized dishes allow for extra room for sides and main dishes. Constructed of fine ceramic, every piece is microwave safe for quick reheating and dishwasher safe for easy cleaning.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.